Non-Plenum, RG6, 18 AWG

Item #: 199872

Cat #: 920410608

UPC: 029892483265

Sign In or Register to view pricing and more.
Documents & Guides
Coax Cable - Non-Plenum, RG6, 18 AWG, Copper, Black, 1000' Reel, PVC Jacket, 2 Foils + 40% and 60% Al Braids - 3.0 GHZ

Overview

Coax Cable - Non-Plenum, RG6, 18 AWG, Copper, Black, 1000' Reel, PVC Jacket, 2 Foils + 40% and 60% Al Braids - 3.0 GHZ
The RG-6 is  primarily used for cable and satellite signal transmission for residential or commercial installations . This coax cable is thin and easy to bend for wall or ceiling installations and remains the preferred choice to relay cable television signals.
Also known as: 029892483265, 920410608

Specifications

Gauge: 18
Length: 1000 ft
Color: Black
Material: Copper Coated Steel
Conductors: 1
Jacket: Riser
Type: RG6
Shielding: Shielded
Gauge: 18
Color: Black
Conductors: 1
Type: RG6
Length: 1000 ft
Material: Copper Coated Steel
Jacket: Riser
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)