Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 2 Non-Grounding Conduit Bushing, Size: 1-1/2 IN, Malleable Iron, Finish: Zinc Plated, Connection: Threaded NPS, 2-5/32 IN Outside Diameter, 5/8 IN Width, Third Party Certification: UL File Number E-11853, CSA 009795, Applicable Third
Overview
OZ-Gedney Type 2 Non-Grounding Conduit Bushing, Size: 1-1/2 IN, Malleable Iron, Finish: Zinc Plated, Connection: Threaded NPS, 2-5/32 IN Outside Diameter, 5/8 IN Width, Third Party Certification: UL File Number E-11853, CSA 009795, Applicable Third
Also known as: 783126593259, 2-150
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/2 in |
Material: | Malleable Iron |
Diameter: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)