Breaker, Bolt On, 3P, 70A, 480Y/277VAC, 35kAIC, Thermal Magnetic

Item #: 199833

Cat #: EGB34070

UPC: 78590132644

Sign In or Register to view pricing and more.
Breaker, Bolt On, 3 Pole, 70 Amp,480Y/ 277 Volt AC, 35 kAIC

Overview

Breaker, Bolt On, 3 Pole, 70 Amp,480Y/ 277 Volt AC, 35 kAIC
Also known as: 78590132644, EGB34070

Specifications

Poles: 3
Amps: 70
Volts AC: 277, 480Y
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 277, 480Y
Mounting: Bolt On
Amps: 70
Standards: California Proposition 65
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)