Fire Alarm Cable, FPLR, 16/2, Non-Plenum, Unshielded, 1000'

Item #: 199828

Cat #: 986204604

UPC: 029892454227

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, Unshielded - Riser, 16 AWG, Copper, 2 AWG, Solid, Red, 1000 Foot Pull Out Box, PVC Jacket - Sun Resistant, Polypropylene Insulation, UL Type FPLR / cUL Type CMG/FT4, NEC Article 760, California State Fire Marshall

Overview

Fire Alarm Cable, Unshielded - Riser, 16 AWG, Copper, 2 AWG, Solid, Red, 1000 Foot Pull Out Box, PVC Jacket - Sun Resistant, Polypropylene Insulation, UL Type FPLR / cUL Type CMG/FT4, NEC Article 760, California State Fire Marshall
Also known as: 029892454227, 986204604

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 16
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Gauge: 16
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)