3
more
Plastic Anchor Kit, Yellow Anchors, # 10 x 1" Screws, Pan Head Combo
Item #: 199826
Cat #: WAK19
UPC: 639720202601
Sign In or Register to view pricing and more.
Documents & Guides
Plastic Anchor Kit, Yellow Anchors, # 10 x 1 Inch Screws, Kit Includes: Pan Head Combo, (100) Yellow Anchors (1/4 In), (100) 10 x 1 Screws, Pan Head Combo, (1) 1/4 In Masonry Drill Included
Overview
Plastic Anchor Kit, Yellow Anchors, # 10 x 1 Inch Screws, Kit Includes: Pan Head Combo, (100) Yellow Anchors (1/4 In), (100) 10 x 1 Screws, Pan Head Combo, (1) 1/4 In Masonry Drill Included
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720202601, WAK19
Specifications
Size: | # 10 |
Length: | 1 in |
Material: | Plastic |
Color: | Yellow |
Size: | # 10 |
Material: | Plastic |
Length: | 1 in |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)