MINIATURE CIRCUIT BREAKER 120/240V 20A

Item #: 199817

Cat #: QOB220EPD

UPC: 785901120773

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,1-Phase,10kA,120/240 Vac,20A,Ground Fault Protecting (Class B 30mA) Bolt-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection Designed to offer Class B (30mA) ground-fault protection for equipment,QO,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,1-Phase,10kA,120/240 Vac,20A,Ground Fault Protecting (Class B 30mA) Bolt-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection Designed to offer Class B (30mA) ground-fault protection for equipment,QO,UL Listed - CSA Certified
Mini CB, QO, 20 A, 2P, 120/240 V, 10 kA, Bolt on, EPD
Also known as: 785901120773, QOB220EPD

Specifications

Poles: 2
Family / Style: QO
Amps: 20
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)