![4-11/16 S Cvr 1 Gfci/dplx Rcpt 4-11/16 S Cvr 1 Gfci/dplx Rcpt](https://rexel-cdn.com/products/image.jpg?i=747DA627-D6FA-4E2D-BED5-C068C5C41972&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Features:configuration One Duplex Receptacle, One Gfci Device, Standard:ul E18095, Material:steel, Shape:square, Size:4.6875 X 4.6875 X 0.5in, Cubic Capacity:10ci
Overview
Features:configuration One Duplex Receptacle, One Gfci Device, Standard:ul E18095, Material:steel, Shape:square, Size:4.6875 X 4.6875 X 0.5in, Cubic Capacity:10ci
Also known as: 687855703043, 8484BN
Specifications
Gangs: | 2 |
Material: | Steel |
Depth: | 1/2 in |
Cubic Inches: | 7 in³ |
Gangs: | 2 |
Depth: | 1/2 in |
Material: | Steel |
Cubic Inches: | 7 in³ |
Customer Reviews
No reviews for this product
(0)