Auxiliary Contact Block for Front Mounting, 3 Normally Open, 1 Normally Closed

Item #: 1997881

Cat #: 100-EFA31

UPC: 191326902410

Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact Block for Front Mounting, 3 Normally Open, 1 Normally Closed, Use with 100-E09 - 100-E96, 700-EF220, 300 NEMA 00 - 3 Contactors

Overview

Auxiliary Contact Block for Front Mounting, 3 Normally Open, 1 Normally Closed, Use with 100-E09 - 100-E96, 700-EF220, 300 NEMA 00 - 3 Contactors
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326902410, 100-EFA31

Specifications

Type: Auxilairy Contact, 3NO/1NC
Mounting: Front
Family / Style: 100-E
Type: Auxilairy Contact, 3NO/1NC
Family / Style: 100-E
Mounting: Front

Customer Reviews

No reviews for this product
(0)