Wireway, Lay-In, Type 12, Hinged-Cover, 8" x 8" x 12", Steel, Gray

Item #: 19976

Cat #: F88L12

UPC: 783510191702

Sign In or Register to view pricing and more.
Documents & Guides
Wireway,straight Section, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00x12.00, Material/finish: Steel/gray

Overview

Wireway,straight Section, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00x12.00, Material/finish: Steel/gray
Available in lengths from 6.00 IN. (152 MM) to 120.00 IN. (3048 MM). Each sealing plate also includes one gasket and one set of screws to join sections. Certified by Canadian Standards Association.
Also known as: 783510191702, F88L12

Specifications

IP/NEMA Rating: IP54, NEMA 12
Length: 12 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Length: 12 in
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)