Metal Halide, Single-Ended, Tubular Lamp, 150W, T6

Item #: 199740

Cat #: CDM150/T6/830-12PK

UPC: 046677232726

Documents & Guides
Metal Halide, Single-Ended, Tubular Lamp, 150W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 14,000, CRI: 85, Color Temperature: 3000K. ANSI Code: C142/E. *Philips Part # 23272-8*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Metal Halide, Single-Ended, Tubular Lamp, 150W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 14,000, CRI: 85, Color Temperature: 3000K. ANSI Code: C142/E. *Philips Part # 23272-8*
MasterColor CDM lamp gives a unique combination of unbeatable light quality and consistent performance over lifetime while keeping running costs low. The Philips MasterColor Tubular Single-Ended T6 lamp is a compact, energy efficient, ceramic metal halide lamp that provides crisp, sparkling light.
Also known as: 046677232726, CDM150/T6/830-12PK, bi pin metal halide

Specifications

ANSI Code: M142/E
Color Temperature: 3000 (Warm White)
Lumens: 14000
Color Rendering Index (CRI): 85
Wattage: 150
Shape: T6 (Tubular)
Light Technology: HID
Base: 2-Pin (G12)
Volts AC: 96
ANSI Code: M142/E
Lumens: 14000
Wattage: 150
Light Technology: HID
Volts AC: 96
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Shape: T6 (Tubular)
Base: 2-Pin (G12)

Customer Reviews

No reviews for this product
(0)