![Thermo-Shrink® Thin-Wall Ht Shrnk Disk, 4' L, 1"ID Thermo-Shrink® Thin-Wall Ht Shrnk Disk, 4' L, 1"ID](https://rexel-cdn.com/products/46-328.jpg?i=93018E21-9B57-4EB0-8AC3-E928B53890E8&f=420)
Thermo-Shrink® Thin-Wall Ht Shrnk Disk, 4' L, 1"ID
Item #: 199726
Cat #: 46-610
UPC: 783250466108
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 2/0 AWG - 500 MCM, Shrink Ratio: 2:1, Nominal Diameter: 1", Recovered Insulation Diameter: 0.500", Tube Length: 48". Recovered Wall Thickness: 0.031". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Overview
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 2/0 AWG - 500 MCM, Shrink Ratio: 2:1, Nominal Diameter: 1", Recovered Insulation Diameter: 0.500", Tube Length: 48". Recovered Wall Thickness: 0.031". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience Use to bundle wires for very flexible light-duty harnesses Highly flame-retardant and flexible; resistant to common fluids and solvents Meets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS 2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°C RoHS compliant UV resistant
Also known as: 783250466108, 46-610
Specifications
Diameter: | 1 in |
Color: | Black |
Length: | 4 ft, 48 in |
Volts AC: | 600 |
Allowable Gauge Range: | 2/0 - 500 |
Diameter: | 1 in |
Length: | 4 ft, 48 in |
Allowable Gauge Range: | 2/0 - 500 |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)