Fuse, Amp-Trap 2000-«, 600V AC/DC, 15A, Fast Acting Class CC, ATMR Series

Item #: 19972

Cat #: ATMR15

UPC: 782001904814

Documents & Guides
Fuse, Amp-Trap 2000-«, 600 Volt AC/DC, 15 Amp, Fast Acting Class CC, ATMR Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Amp-Trap 2000-«, 600 Volt AC/DC, 15 Amp, Fast Acting Class CC, ATMR Series
Also known as: 782001904814, ATMR15

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Volts DC: 600
Amps: 15
Class: CC
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Length: 1 1/2 in
Amps: 15
Volts AC: 600
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Volts DC: 600
Class: CC
Mounting: Cartridge
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)