LED Downlight

Item #: 199716

Cat #: LR6C

UPC: 813959010019

Sign In or Register to view pricing and more.
***OBSOLETE - USE 189471*** 6" LED Module, Retrofit, Line Voltage: 120V, Watts: 12, Lumens: 650, Color Temperature: 3500K, Dimmable. *** Discontinued ***

Overview

***OBSOLETE - USE 189471*** 6" LED Module, Retrofit, Line Voltage: 120V, Watts: 12, Lumens: 650, Color Temperature: 3500K, Dimmable. *** Discontinued ***
The LR6 is a downlight module for new construction and retrofit that installs easily in most standard six inch recessed IC or non-IC housings. The LR6 generates white light with LED’s in a new way that enables an unprecedented combination of light output, high efficacy, beautiful color, and affordability. U.S. Patent # 7,213,940 issued. Numerous patents pending.
Also known as: 813959010019, LR6C

Specifications

Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Color: White
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Wattage: 12
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)