Halogen Capsule Lamp, T3, 20W, 12V

Item #: 199712

Cat #: 13078-12V-20W-100-PK

UPC: 046677232641

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T3, Base: Bi-Pin (G4), Lumens: 320, Color Temperature: 3000K. *Philips Part # 23264-5*

Overview

Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T3, Base: Bi-Pin (G4), Lumens: 320, Color Temperature: 3000K. *Philips Part # 23264-5*
Also known as: 046677232641, 13078-12V-20W-100-PK

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: T3 (Tubular)
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 320
Light Technology: Halogen
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Volts AC: 12
Wattage: 20
Lumens: 320
Base: 2-Pin (G4)

Customer Reviews

No reviews for this product
(0)