Category 6, Riser, 23/4-Pair, Blue, 1000' Reel in Box

Item #: 199710

Cat #: 972721606

UPC: 029892097271

Documents & Guides
Data / Voice Cable - Type CMR - Riser, Category 6, 23 AWG - 4 Twisted Pair, Copper, Solid, Blue, 1000' Reel in Box, PVC Jacket, UL Listed Type CMR, C(UL) Listed CMG FT4, ETL Verified to TIA/EIA 568B.2-1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Data / Voice Cable - Type CMR - Riser, Category 6, 23 AWG - 4 Twisted Pair, Copper, Solid, Blue, 1000' Reel in Box, PVC Jacket, UL Listed Type CMR, C(UL) Listed CMG FT4, ETL Verified to TIA/EIA 568B.2-1
Also known as: 029892097271, 972721606

Specifications

Gauge: 23 AWG
Color: Blue
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 23 AWG
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded
Color: Blue
Material: Copper
Jacket: Riser

Customer Reviews

No reviews for this product
(0)