6IN Dwnlght, 27K

Item #: 199702

Cat #: LR6

UPC: 813959010002

Sign In or Register to view pricing and more.
LR Series LED Downlight, Round Style, Power Rating: 10.5 WTT, Voltage Rating: 120 V, 60 HZ, Lamp Type: 650 LM 2700 K 90 CRI E26 LED, Number Of Lamps: 1, Reflector Type: Aluminum, Die-Cast Aluminum Housing, Socket Type: E26, Mounting: Ceiling Recessed, 7-3/8 IN Length X 7-3/8 IN Width X 6 IN Height, Power Factor: Greater Than 0.9, Control: Dimming To 20 PCT, Efficacy: 60 LPW, Housing Size: 6 IN, C/US UL Listed, ENERGY STAR Qualified, Exceeds California Title-24 High Efficacy Luminaires Requirements, For Airport, Municipal, School And University, Corporate Campus, Restaurant And Hospitality, Retail And Grocery

Overview

LR Series LED Downlight, Round Style, Power Rating: 10.5 WTT, Voltage Rating: 120 V, 60 HZ, Lamp Type: 650 LM 2700 K 90 CRI E26 LED, Number Of Lamps: 1, Reflector Type: Aluminum, Die-Cast Aluminum Housing, Socket Type: E26, Mounting: Ceiling Recessed, 7-3/8 IN Length X 7-3/8 IN Width X 6 IN Height, Power Factor: Greater Than 0.9, Control: Dimming To 20 PCT, Efficacy: 60 LPW, Housing Size: 6 IN, C/US UL Listed, ENERGY STAR Qualified, Exceeds California Title-24 High Efficacy Luminaires Requirements, For Airport, Municipal, School And University, Corporate Campus, Restaurant And Hospitality, Retail And Grocery
Also known as: 813959010002, LR6

Specifications

Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Color: White
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Wattage: 12
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)