![Halogen Capsule Lamp, T3, 10W, 12V Halogen Capsule Lamp, T3, 10W, 12V](https://rexel-cdn.com/products/phi1328410w.jpg?i=041E148D-081E-447C-8B7E-837C03815AB1&f=420)
Halogen Capsule Lamp, T3, 10W, 12V
Item #: 199699
Cat #: 13284-12V-10W-100PK
UPC: 046677232627
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 10W, 12V, Bulb: T3, Base: Bi-Pin (G4), Lumens: 140, Color Temperature: 2850K. *Philips Part # 23262-9*
Overview
Halogen Capsule Lamp, 10W, 12V, Bulb: T3, Base: Bi-Pin (G4), Lumens: 140, Color Temperature: 2850K. *Philips Part # 23262-9*
Also known as: 046677232627, 13284-12V-10W-100PK
Specifications
Lumens: | 140 |
Volts AC: | 12 |
Wattage: | 10 |
Shape: | T3 (Tubular) |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Base: | 2-Pin (G4) |
Lumens: | 140 |
Wattage: | 10 |
Color Temperature: | 2850 (Warm White) |
Light Technology: | Halogen |
Volts AC: | 12 |
Shape: | T3 (Tubular) |
Color Rendering Index (CRI): | 100 |
Base: | 2-Pin (G4) |
Customer Reviews
No reviews for this product
(0)