15A Self-Test Automatic Reset GFCI Cord Set, 2', Black
Item #: 1996978
Cat #: GSCA1-2C
UPC: 078477682951
Documents & Guides
15 Amp, 120 VAC, Self-Test Automatic Reset GFCI Cord Set, 2 Foot, 14-3 SJTW Cord, Molded on NEMA Plug (5-15P) and Connector (5-15R), Black
Sign In or Register to view pricing and more.
No associated products found.
Overview
15 Amp, 120 VAC, Self-Test Automatic Reset GFCI Cord Set, 2 Foot, 14-3 SJTW Cord, Molded on NEMA Plug (5-15P) and Connector (5-15R), Black
Also known as: 078477682951, GSCA1-2C
Specifications
NEMA Configuration: | 5-15P |
Volts AC: | 120 |
Color: | Black/Yellow |
Amps: | 15 |
Length: | 2 ft |
NEMA Configuration: | 5-15P |
Color: | Black/Yellow |
Length: | 2 ft |
Volts AC: | 120 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)