This product has been discontinued.
Incandescent Bulb, A19, 40W, 120V, Frosted
Item #: 199693
Cat #: 40A-120V-48PK
UPC: 046677374655
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 495, CRI: 100, Color Temperature: 2630K, Lamp Finish: Frosted Philips Part # 37465-2
Overview
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 495, CRI: 100, Color Temperature: 2630K, Lamp Finish: Frosted Philips Part # 37465-2
Also known as: 046677374655, 40A-120V-48PK
Specifications
Color Temperature: | 2630 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Shape: | A19 (Arbitrary) |
Lumens: | 495 |
Light Technology: | Incandescent |
Color Temperature: | 2630 (Warm White) |
Volts AC: | 120 |
Wattage: | 40 |
Lumens: | 495 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 100 |
Shape: | A19 (Arbitrary) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)