12V-20W T3 HALOGEN BI-PIN

Item #: 199691

Cat #: TL923

UPC: 661209952264

Sign In or Register to view pricing and more.
Documents & Guides
Juno Trac 12 10/20/35/50W Halogen Bi-Pin Lamps

Overview

Juno Trac 12 10/20/35/50W Halogen Bi-Pin Lamps
Also known as: 661209952264, TL923

Specifications

Lumens: 307
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 99
Shape: T3 (Tubular)
Wattage: 20
Light Technology: Halogen
Base: 2-Pin (G4)
Lumens: 307
Volts AC: 12
Shape: T3 (Tubular)
Light Technology: Halogen
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 99
Wattage: 20
Base: 2-Pin (G4)

Customer Reviews

No reviews for this product
(0)