![RDC BSHG MI 2 TO 1 FOR NPT RDC BSHG MI 2 TO 1 FOR NPT](https://rexel-cdn.com/products/image.jpg?i=5CBD8D45-C24B-43A5-A375-2136AB38CD98&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type RB Reducing Bushing, Size: 2 X 1 IN, Malleable Iron, Flush Mounting, Finish: Zinc Electroplated, Connection: Tapered NPT Thread, 7/8 IN Body Length, Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Groups B,
Overview
OZ-Gedney Type RB Reducing Bushing, Size: 2 X 1 IN, Malleable Iron, Flush Mounting, Finish: Zinc Electroplated, Connection: Tapered NPT Thread, 7/8 IN Body Length, Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Groups B,
OZ Gedney Type RB reducing bushings are used to reduce the trade size of a tapped hole or hub, feature tapered threads, a smooth internal bushing that protects conductors, and is threaded for rigid or IMC conduit.
Also known as: 783126467659, RB-333
Specifications
Material: | Malleable Iron |
Diameter: | 1 in, 2 in |
Material: | Malleable Iron |
Diameter: | 1 in, 2 in |
Customer Reviews
No reviews for this product
(0)