
Sign In or Register to view pricing and more.
Documents & Guides
Tool Box, Flat Top, HxWxL: 13" x 6.375" x 17.25", Weight: 3.96 lbs, Capacity: 66 lbs., Color: Black
Overview
Tool Box, Flat Top, HxWxL: 13" x 6.375" x 17.25", Weight: 3.96 lbs, Capacity: 66 lbs., Color: Black
A rugged and durable tool box, the TSTAK® deep box easily fits cordless and corded power tools as well as accessories and attachments with ease. Ultra durable and ultra portable, the TSTAK® deep box is the professional alternative to the standard "tool box". Part of the TSTAK® storage system, all TSTAK® storage boxes and containers can easily be stacked and attached for quick organization and storage in the shop, or on the job site.
Also known as: 076174712155, DWST17807
Specifications
Height: | 13 in |
Color: | Black |
Width: | 6.375 in |
Length: | 17.250 in |
Height: | 13 in |
Width: | 6.375 in |
Color: | Black |
Length: | 17.250 in |
Customer Reviews
No reviews for this product
(0)