Smoke & Carbon Monoxide Alarm, (2) AA Battery Operated

Item #: 199676

Cat #: SCO7B

UPC: 029054000477

Sign In or Register to view pricing and more.
Documents & Guides
Combo Smoke & Carbon Monoxide Alarm, Battery Operated (2) AA, Photoelectric/Electrochemical, 85 DB at 10 FT Horn, Programmable Voice Location, Diameter: 5 Inch, Depth: 2 Inch

Overview

Combo Smoke & Carbon Monoxide Alarm, Battery Operated (2) AA, Photoelectric/Electrochemical, 85 DB at 10 FT Horn, Programmable Voice Location, Diameter: 5 Inch, Depth: 2 Inch
Also known as: 029054000477, SCO7B

Specifications

Volts DC: 120
Mounting: Surface
Depth: 2 in
Diameter: 5 in
Color: White
Type: Battery Operated
Amps: 0.050
Volts DC: 120
Depth: 2 in
Color: White
Amps: 0.050
Mounting: Surface
Diameter: 5 in
Type: Battery Operated

Customer Reviews

No reviews for this product
(0)