This product has been discontinued.
Smoke Alarm, Hardwired, 18-Pack Gravity Feed Display, 120V AC/DC
Item #: 199667
Cat #: 9120B-GFD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Smoke Alarm, Hardwired, 120 Volt AC/DC, 18-Pack Gravity Feed Display, 9V Battery Back-Up
Overview
Smoke Alarm, Hardwired, 120 Volt AC/DC, 18-Pack Gravity Feed Display, 9V Battery Back-Up
Also known as: 9120B-GFD
Specifications
Volts DC: | 120 |
Volts AC: | 120 |
Color: | White |
Type: | Battery Backup |
Volts DC: | 120 |
Color: | White |
Volts AC: | 120 |
Type: | Battery Backup |
Customer Reviews
No reviews for this product
(0)