Slide Dimmer, 600W, 3-Way, Skylark, Black

Item #: 199663
Cat #: S-603P-BL
UPC: 027557330213
Sign In or Register to view pricing and more.
Skylark Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Black

Overview

Skylark Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Black
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/600W in black
Also known as: 027557330213, S-603P-BL

Specifications

Type: 3-Way, Slide, Preset
Wattage: 600
Volts AC: 120
Color: Black
Poles: 1
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Volts AC: 120
Poles: 1
Light Technology: Halogen, Incandescent
Wattage: 600
Color: Black
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)