![Fluorescent Lamp, Slimline, Instant Start, 56W, T12, 4100K Fluorescent Lamp, Slimline, Instant Start, 56W, T12, 4100K](https://rexel-cdn.com/products/phif72t12cwalto.jpg?i=C1A0EAE4-F224-46FD-9EEF-48D85F3094D8&f=420)
Fluorescent Lamp, Slimline, Instant Start, 56W, T12, 4100K
Item #: 199657
Cat #: F72T12/CW-ALTO-15PK
UPC: 046677369897
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Slimline, Instant Start Lamp, 56W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 4450, CRI: 59, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. Length: 72 in. *Philips CC# 369892, F72T12/CW/ALTO. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent, Slimline, Instant Start Lamp, 56W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 4450, CRI: 59, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. Length: 72 in. *Philips CC# 369892, F72T12/CW/ALTO. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677369897, F72T12/CW-ALTO-15PK
Specifications
Color Temperature: | 4100 (Cool White) |
Type: | Instant Start |
Length: | 72 in, 6 ft |
Color Rendering Index (CRI): | 59 |
Lumens: | 4450 |
Wattage: | 56 |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Color Temperature: | 4100 (Cool White) |
Length: | 72 in, 6 ft |
Lumens: | 4450 |
Light Technology: | Fluorescent |
Type: | Instant Start |
Color Rendering Index (CRI): | 59 |
Wattage: | 56 |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)