Universal Type Tray Hanger, 12"

Item #: 199639

Cat #: FASU300PG

UPC: 800388003231

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray Hanger, Universal Type, Length: 12", Material: Carbon Steel. Finish: Pre-Galvanized

Overview

Cable Tray Hanger, Universal Type, Length: 12", Material: Carbon Steel. Finish: Pre-Galvanized
Cablofil is the global gold standard for total cable management. Explore the one-stop shop for innovative, fast, and dependable cable management systems including wire mesh tray, ladder cable tray, prefab assemblies, fasteners, and assemblies.
Also known as: 800388003231, FASU300PG

Specifications

Length: 12 in
Material: Steel
Length: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)