High Pressure Sodium Lamp, ED25, 1000W, Clear

Item #: 199638

Cat #: C1000S52/ALTO-6PK

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
High Pressure Sodium Lamp, 1000 Watt, 250 Volt, Bulb: ED25, Base: Mogul Screw (E39), Lumens: 140000, CRI: 21, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S52, Standard Case Qty: 6 *Philips Part # 36883-7*

Overview

High Pressure Sodium Lamp, 1000 Watt, 250 Volt, Bulb: ED25, Base: Mogul Screw (E39), Lumens: 140000, CRI: 21, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S52, Standard Case Qty: 6 *Philips Part # 36883-7*
Also known as: C1000S52/ALTO-6PK

Specifications

Shape: ED25 (Elliptical Dimple)
Color Temperature: 2100 (Warm White)
ANSI Code: S52
Base: Mogul Screw (E39)
Volts AC: 250
Lumens: 140000
Wattage: 1000
Color Rendering Index (CRI): 21
Light Technology: HID
Shape: ED25 (Elliptical Dimple)
ANSI Code: S52
Volts AC: 250
Wattage: 1000
Light Technology: HID
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Lumens: 140000
Color Rendering Index (CRI): 21

Customer Reviews

No reviews for this product
(0)