Panelboard interior, NQ, main lugs, 600A, Cu bus, 42 pole spaces, 3 phase, 4 wire, 240VAC, 48VDC

Item #: 199637

Cat #: NQ442L6C

UPC: 785901498698

Sign In or Register to view pricing and more.
Panelboard interior, NQ, main lugs, 600A, Cu bus, 42 pole spaces, 3 phase, 4 wire, 240VAC, 48VDC

Overview

Panelboard interior, NQ, main lugs, 600A, Cu bus, 42 pole spaces, 3 phase, 4 wire, 240VAC, 48VDC
This interior main lugs panelboard is one of the Schneider Electric™ NQ lighting and appliance panelboards. It is a 3 phase, 4 wire panelboard with a plated copper bus and tin plated aluminum lugs suitable for aluminum or copper. The phase lugs accept 2-1/0 AWG to 750kcmil conductors, and the neutral lugs accept 1-1/0 AWG to 750kcmil or 2-1/0 AWG to 300kcmil conductors. It has a voltage rating of 240VAC or 48VDC and is rated for 600A line current and 10kA, 22kA, and 65kA interrupted current. It has 42 spaces for bolt on (QOB or QHB) circuit breakers to provide protection for branch circuits. It is compliant with CSA and UL standards.
Also known as: 785901498698, NQ442L6C

Specifications

Mounting: Can
Phase: 3
Poles: 3
Amps: 600
Volts DC: 48
Circuits: 42
Volts AC: 240
Standards: California Proposition 65
Mounting: Can
Poles: 3
Volts DC: 48
Volts AC: 240
Phase: 3
Amps: 600
Circuits: 42
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)