Baffle Trim, LED, 4", White Baffle/White Trim

Item #: 199623

Cat #: V4044-WWH

UPC: 661209107466

Sign In or Register to view pricing and more.
Documents & Guides
Baffle Trim, LED, 4", White Baffle/White Trim

Overview

Baffle Trim, LED, 4", White Baffle/White Trim
Also known as: 661209107466, V4044-WWH

Specifications

Color: White
Diameter: 4 in
Light Technology: LED
Color: White
Light Technology: LED
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)