Meter Pack, 200A, 2 Socket, 1-Phase

Item #: 199608

Cat #: MPR42200

UPC: 785901410454

Sign In or Register to view pricing and more.
Meter Pack, 200A, 2 Socket, 1-Phase, Main Lug, Ringless, 240VAC, 5 Jaws, Steel Enclosure

Overview

Meter Pack, 200A, 2 Socket, 1-Phase, Main Lug, Ringless, 240VAC, 5 Jaws, Steel Enclosure
Also known as: 785901410454, MPR42200

Specifications

Amps: 200
Phase: 1
Sockets: 2
Jaws: 5
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Sockets: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Phase: 1
Jaws: 5
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)