Heavy Duty Cable Tie, 34.7"/250lb, Black

Item #: 1996052

Cat #: T250L0X2

UPC: 089306072508

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 34.7" Long, UL Rated, 250lb Tensile Strength, PA66, Black, 25/pkg

Overview

Heavy Duty Cable Tie, 34.7" Long, UL Rated, 250lb Tensile Strength, PA66, Black, 25/pkg
These cable ties offer a high minimum tensile strength and have a buckle feature which allows the end of the cable tie to be tucked away if necessary. The buckle also snaps into HellermannTyton lashing tie mounts (LTM.) T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306072508, T250L0X2

Specifications

Weight Capacity: 250 lbs
Color: Black
Length: 34.700 in
Weight Capacity: 250 lbs
Length: 34.700 in
Color: Black

Customer Reviews

No reviews for this product
(0)