LED Lamp, 14.5W, 3500K, 2G11

Item #: 1996015

Cat #: 14.5PLL/835/GL/DIR

UPC: 045079984882

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 14.5W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1950, CRI: 80, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs, Input Voltage: Ballast Dependent

Overview

LED Lamp, 14.5W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1950, CRI: 80, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs, Input Voltage: Ballast Dependent
Also known as: 045079984882, 14.5PLL/835/GL/DIR

Specifications

Length: 17 in
Color Rendering Index (CRI): 80+
Lumens: 1950
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: 4-Pin (2G11)
Material: Safety Coated Glass
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Length: 17 in
Lumens: 1950
Light Technology: LED
Base: 4-Pin (2G11)
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 80+
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Material: Safety Coated Glass
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)