This product may not be available in all locations.
2
more
Panel Board, Trim, Surface, 62H x 20W, NEMA 1, NQOD
Item #: 199599
Cat #: NC62S
UPC: 785901396864
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Trim, Surface, 62 Inch Height x 20 Inch Width, NEMA 1, NQOD
Overview
Panel Board, Trim, Surface, 62 Inch Height x 20 Inch Width, NEMA 1, NQOD
Also known as: 785901396864, NC62S
Specifications
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Width: | 20 in |
Height: | 62 in |
Standards: | California Proposition 65 |
Mounting: | Surface |
Width: | 20 in |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Height: | 62 in |
Customer Reviews
No reviews for this product
(0)