1
more
4" Square Box, Welded, Metallic, 2-1/8" Deep, CV Bracket
Item #: 199577
Cat #: 52171-X
UPC: 785991167160
Sign In or Register to view pricing and more.
Documents & Guides
4" Square Box, Welded, Metallic, 2-1/8 Inch Deep, Cubic Inches: 30.3, Side Knockouts: (2) 1/2 Inch and (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (1) 1/2 Inch, End: (2) Cable Knockouts, Steel, For Use With Armored/Metal Clad Cable
Overview
4" Square Box, Welded, Metallic, 2-1/8 Inch Deep, Cubic Inches: 30.3, Side Knockouts: (2) 1/2 Inch and (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (1) 1/2 Inch, End: (2) Cable Knockouts, Steel, For Use With Armored/Metal Clad Cable
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991167160, 52171-X
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Depth: | 2 1/8 in |
Cubic Inches: | 30.300 in³ |
Knockout Diameter: | 1/2 in, 3/4 in |
Depth: | 2 1/8 in |
Material: | Steel |
Cubic Inches: | 30.300 in³ |
Customer Reviews
No reviews for this product
(0)