Halogen Bulb, T3, Double-Ended, 150W, 120V

Item #: 199570
Cat #: BC150T3Q/CL-12/1-S
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Halogen Bulb, T3, Double-Ended, 150 Watt, 120V, Base: Recessed Single Contact (R7s), 2900K, Lumens: 2400, 100 CRI

Overview

Halogen Bulb, T3, Double-Ended, 150 Watt, 120V, Base: Recessed Single Contact (R7s), 2900K, Lumens: 2400, 100 CRI
Also known as: BC150T3Q/CL-12/1-S

Specifications

Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 150
Base: Recessed Single Contact (R7s)
Lumens: 2400
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 150
Lumens: 2400
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)