Fuse, Class CC Fast-Acting, 20 Amp, 600V, AMP-TRAP

Item #: 19954

Cat #: ATMR20

UPC: 782001904821

Documents & Guides
Fuse, Class CC, Fast-Acting, Rejection, 20 Amp, 600 Volt AC/DC, Cartridge Mount, 13/32" x 1-1/2", AMP-TRAP, 200 kAIC/AC, 100kAIC/DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Class CC, Fast-Acting, Rejection, 20 Amp, 600 Volt AC/DC, Cartridge Mount, 13/32" x 1-1/2", AMP-TRAP, 200 kAIC/AC, 100kAIC/DC
Amp-Trap ATMR fast-acting fuses are the smallest dimension 600V fuses suitable for branch-circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes. ATMR's rejection dimensions prevent substitution by lesser rated fuses. These fast-acting fuses give current-limiting protection to general circuits. 
Also known as: 782001904821, ATMR20

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Volts DC: 600
Amps: 20
Class: CC
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Length: 1 1/2 in
Amps: 20
Volts AC: 600
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Volts DC: 600
Class: CC
Mounting: Cartridge
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)