Fluorescent Lamp, High Output, 85W, T12, 4100K

Item #: 199522

Cat #: F72T12/CW/HO-ALTO-15PK

UPC: 046677366513

Documents & Guides
Fluorescent, High Output Lamp, 85W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 6350, CRI: 62, Color Temp: 4100K. Length: 72 in. *Philips Part # 36651-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent, High Output Lamp, 85W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 6350, CRI: 62, Color Temp: 4100K. Length: 72 in. *Philips Part # 36651-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.
Also known as: 046677366513, F72T12/CW/HO-ALTO-15PK

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 6350
Base: Recessed Double Contact (R17d)
Length: 72 in, 6 ft
Color Rendering Index (CRI): 62
Wattage: 85
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 62
Light Technology: Fluorescent
Lumens: 6350
Length: 72 in, 6 ft
Wattage: 85

Customer Reviews

No reviews for this product
(0)