Incandescent Bulb, A23, 200W, 120V, Frosted

Item #: 199510

Cat #: 200A-CDA-120V-60PK

UPC: 046677362898

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, A23, 200W, 120V, FrostedIncandescent Bulb, 200 Watt, 120 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 3800, CRI: 100, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Average Life: 750 Hours

Overview

Incandescent Bulb, A23, 200W, 120V, FrostedIncandescent Bulb, 200 Watt, 120 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 3800, CRI: 100, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Average Life: 750 Hours
Also known as: 046677362898, 200A-CDA-120V-60PK

Specifications

Base: Medium Screw (E26)
Shape: A23 (Arbitrary)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Lumens: 3800
Wattage: 200
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 200
Light Technology: Incandescent
Shape: A23 (Arbitrary)
Color: Frosted
Lumens: 3800
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)