Metal Halide Lamp, 150W, BD17

Item #: 199495

Cat #: MH150/U/M-12PK

UPC: 046677354626

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 150W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 12,500, CRI: 65, Color Temp: 3700K, ANSI Code: M107/E. Color: Clear. *Philips Part # 35462-1* Case Qty.: 12

Overview

Metal Halide Lamp, 150W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 12,500, CRI: 65, Color Temp: 3700K, ANSI Code: M107/E. Color: Clear. *Philips Part # 35462-1* Case Qty.: 12
High performance, Long life and Superior light qualityA compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.
Also known as: 046677354626, MH150/U/M-12PK

Specifications

Lumens: 12500
Color: Clear
Base: Medium Screw (E26)
ANSI Code: M107/E
Shape: BD17 (Elliptical Dimple Enclosed)
Color Rendering Index (CRI): 65
Wattage: 150
Volts AC: 110
Light Technology: HID
Color Temperature: 3700 (Neutral White)
Lumens: 12500
Base: Medium Screw (E26)
Shape: BD17 (Elliptical Dimple Enclosed)
Wattage: 150
Light Technology: HID
Color: Clear
ANSI Code: M107/E
Color Rendering Index (CRI): 65
Volts AC: 110
Color Temperature: 3700 (Neutral White)

Customer Reviews

No reviews for this product
(0)