Overview
AUE TH135-01 THERMOSTAT
Also known as: TH135-01
Specifications
Color Temperature: | 2100 (Warm White) |
Wattage: | 75 |
Volts AC: | 120 |
Length: | 75 ft |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 2100 (Warm White) |
Volts AC: | 120 |
Light Technology: | LED |
Wattage: | 75 |
Length: | 75 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)