Sign In or Register to view pricing and more.
Documents & Guides
Lenox 20560606r Reciprocating Saw Blade, Length: 6 In, Width: 3/4 In, Thickness:0.035 In, Teeth Per Inch: 6, Bi-metal, For Nail Embedded Wood, Plastic
Overview
Lenox 20560606r Reciprocating Saw Blade, Length: 6 In, Width: 3/4 In, Thickness:0.035 In, Teeth Per Inch: 6, Bi-metal, For Nail Embedded Wood, Plastic
LENOX WOOD BI-METAL RECIPROCATING SAW BLADES.
Also known as: 082472205602, 20560606R
Specifications
Type: | Reciprocating Saw Blade, 6 TPI |
Length: | 6 in |
Material: | Steel |
Type: | Reciprocating Saw Blade, 6 TPI |
Material: | Steel |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)