Pressure Switch, Type 1 Enclosure, 100-200 PSI, Adjustable Range

Item #: 199482

Cat #: 9013FHG42J59

UPC: 785901000907

Sign In or Register to view pricing and more.
Pressure Switch, Type 1 Enclosure, Nitrile Diaphragm, 100 - 200 PSI, Adjustable Operating Range, 35 PSI, Fixed Differential, 220 PSI Maximum Pressure, 575 Volt AC, 2-Pole Double Throw

Overview

Pressure Switch, Type 1 Enclosure, Nitrile Diaphragm, 100 - 200 PSI, Adjustable Operating Range, 35 PSI, Fixed Differential, 220 PSI Maximum Pressure, 575 Volt AC, 2-Pole Double Throw
Also known as: 785901000907, 9013FHG42J59

Specifications

Type: External Bellows, Pressure Switch
Poles: 2
IP/NEMA Rating: NEMA 1
Mounting: Conduit
Volts AC: 575
Standards: California Proposition 65
Material: Nitrile
Range: 100 - 200 PSI
Type: External Bellows, Pressure Switch
IP/NEMA Rating: NEMA 1
Volts AC: 575
Material: Nitrile
Poles: 2
Mounting: Conduit
Standards: California Proposition 65
Range: 100 - 200 PSI

Customer Reviews

No reviews for this product
(0)