Compact Fluorescent Lamp, 18W, PL-L, 4100K

Item #: 199479

Cat #: PL-L-18W/841/4P

UPC: 046677345013

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 18W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1250, CRI: 82, Color Temperature: 4100K, Rated Average Life: 15,000 Hrs. *Philips Part # 34501-7* 80W Equivalent. *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 18W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1250, CRI: 82, Color Temperature: 4100K, Rated Average Life: 15,000 Hrs. *Philips Part # 34501-7* 80W Equivalent. *** Not for Sale in Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677345013, PL-L-18W/841/4P

Specifications

Color Temperature: 4100 (Cool White)
Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Lumens: 1250
Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Color Temperature: 4100 (Cool White)
Lumens: 1250
Color Rendering Index (CRI): 82
Light Technology: Fluorescent
Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Wattage: 18
Volts AC: 120
Base: 4-Pin (2G11)

Customer Reviews

No reviews for this product
(0)