This product has been discontinued.
![Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #550250 Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #550250](https://rexel-cdn.com/products/phibc60ba9cll.jpg?i=8C93983E-FE93-4A87-B30B-F18592A601A1&f=420)
Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #550250
Item #:
199472
Cat #:
BC60BA9C/LL-120V-6/2
UPC:
046677168087
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Decorative Lamp, 60W, 120V, Bulb: BA9 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 550, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16808-8* 2 Pack
Overview
Incandescent Decorative Lamp, 60W, 120V, Bulb: BA9 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 550, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16808-8* 2 Pack
Philips DuraMax® Long Life Decorative bent tip bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. Philips Duramax decorative bent tip bulbs are available in a variety of wattages with clear and frost finishes. The clear bulbs provide decorative sparkle, while the frost bulbs add a soft glow to add a pleasant touch to home decor.
Also known as: 046677168087, BC60BA9C/LL-120V-6/2
Specifications
Color: | Clear |
Lumens: | 550 |
Shape: | BA9 (Bent Tip) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Color: | Clear |
Shape: | BA9 (Bent Tip) |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Base: | Candelabra Screw (E12) |
Lumens: | 550 |
Volts AC: | 120 |
Wattage: | 60 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)