Emergency Stop Head, Harmony XB4, Switching Off, Metal, Red 40mm Mushroom, 22mm

Item #: 199466

Cat #: ZB4BS944

UPC: 785901354512

Emergency Stop Head, Harmony XB4, Switching Off, Metal, Red 40 mm Mushroom, 22 mm, Trigger Latching, Key Release
Sign In or Register to view pricing and more.

Overview

Emergency Stop Head, Harmony XB4, Switching Off, Metal, Red 40 mm Mushroom, 22 mm, Trigger Latching, Key Release
This Harmony XB4, Emergency stop 40mm mushroom red button head operates with a latched key-to-release (key no.455) mechanism. This emergency stop / shutdown button head, is easily combined with contact blocks and installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a clear color and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Secure machine and system operation with a key, only available to authorized operators. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354512, ZB4BS944

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Color: Red
Size: 22.5 mm
Type: Keyed, Mushroom, Pushbutton
Material: Chrome
Diameter: 40 mm
Standards: California Proposition 65
IP/NEMA Rating: IP66
Color: Red
Type: Keyed, Mushroom, Pushbutton
Diameter: 40 mm
Mounting: Panel
Size: 22.5 mm
Material: Chrome
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)