Sign In or Register to view pricing and more.
Documents & Guides
Wood Drilling Kit; Utility Bit; Bit Diameter: 3/4 In, 7/8 In, 1 In; Material: Bi-metal; Number Of Pieces: 3
Overview
Wood Drilling Kit; Utility Bit; Bit Diameter: 3/4 In, 7/8 In, 1 In; Material: Bi-metal; Number Of Pieces: 3
EXTREME DURABILITY High speed steel cutting edges provide long life in tough applications, including nail-embedded wood OPTIMIZED FOR CORDLESS DRILLING Smooth, effortless drilling extends battery life FAST CLEAN CUTTING Three cutting edges enhance chip removal for a fast, clean hole FAST, EASY DRILLING Agressive lead screw tip pulls the bit through material quickly and effortlessly  3 PIECE Bi-metal Utility Bit Kit Includes 3/4", 7/8", 1"
Also known as: 082472109542, 10954300S
Specifications
Diameter: | 3/4 in, 1 in, 7/8 in |
Type: | Auger Bit |
Material: | Steel |
Diameter: | 3/4 in, 1 in, 7/8 in |
Material: | Steel |
Type: | Auger Bit |
Customer Reviews
No reviews for this product
(0)