Incandescent Decorative Lamp, 25W, 120V, Bulb: BA9 (Bent Tip), Base: Candelabra Screw (E12), Lumens:

Item #: 199456

Cat #: BC25BA9C/LL-120V-6/2

UPC: 046677168063

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Decorative Lamp, 25W, 120V, Bulb: BA9 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 150, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16806-2* *** Discontinued ***

Overview

Incandescent Decorative Lamp, 25W, 120V, Bulb: BA9 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 150, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16806-2* *** Discontinued ***
Philips DuraMax® Long Life Decorative bent tip bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. Philips Duramax decorative bent tip bulbs are available in a variety of wattages with clear and frost finishes. The clear bulbs provide decorative sparkle, while the frost bulbs add a soft glow to add a pleasant touch to home decor.
Also known as: 046677168063, BC25BA9C/LL-120V-6/2

Specifications

Color: Clear
Shape: BA9 (Bent Tip)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 150
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)
Shape: BA9 (Bent Tip)
Wattage: 25
Lumens: 150
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)