Sign In or Register to view pricing and more.
Documents & Guides
Utility Bit, Bi-Metal, Hex Shank Size: 3/8", Bit Size: 1-3/8", Length: 6", Cutting Edges: 3.
Overview
Utility Bit, Bi-Metal, Hex Shank Size: 3/8", Bit Size: 1-3/8", Length: 6", Cutting Edges: 3.
EXTREME DURABILITY High speed steel cutting edges provide long life in tough applications, including nail-embedded wood OPTIMIZED FOR CORDLESS DRILLING Smooth, effortless drilling extends battery life FAST CLEAN CUTTING Three cutting edges enhance chip removal for a fast, clean hole FAST, EASY DRILLING Agressive lead screw tip pulls the bit through material quickly and effortlessly
Also known as: 082472109535, 1095306A2216
Specifications
Diameter: | 1 3/8 in, 3/8 in |
Material: | Steel |
Diameter: | 1 3/8 in, 3/8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)