Incandescent Lamp, B10, 25W, 120V, Clear

Item #: 19945

Cat #: 25B10/BL/2PK-120V

UPC: 046135134388

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 25 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13438*

Overview

Incandescent Lamp, 25 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13438*
Also known as: 046135134388, 25B10/BL/2PK-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Shape: B10 (Bent Tip)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Volts AC: 120
Wattage: 25
Shape: B10 (Bent Tip)

Customer Reviews

No reviews for this product
(0)